Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GTCDB1/0-L
StructuredGround GTCDB1/0-L Grounding C
MFG Item Number
GTCDB1/0-L
This item cannot be canceled or returned
Description
StructuredGround GTCDB1/0-L Grounding C
Specifications
Specifications
| Manufacturer Part Number |
GTCDB1/0-L |
| Manufacturer |
Panduit |
| Family Series |
Panduit Grounding |
| Description |
CABLE TRY CLAMP, DIRECT BURIAL-6 SOL-1/0 STR |
| Number of Conductors |
2 |
| Conductor Size |
6 - 1/0 AWG |
| Material |
Copper |
| Compression Style |
Bolt Lug |
| Approvals |
cULus |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
GTCDB1/0-L
Panduit Grounding