Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 224049 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Manual Motor Protector, 9-14A, Magnetic, 3-Pole, 14A, 690VAC, Screw ClA Terminals, IP20 |
| Phase | 3 |
| Number of Poles | 3 |
| Approvals | CSA, UL |
| Net Weight | 0.575 lbs |
| Gross Weight | 0.61 lbs |