Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SR3P-05C IDEC Relays, RR Series, Socket, 11-Pin, Surface/DIN Mount
SR3P-05C IDEC Relays, RR Series, Socket, 11-Pin, Surface/DIN Mount
Description
Socket, 11-Pin, Surface/DIN Mount
- Available in Pin and Blade Terminal Styles
- SPDT through 3PDT, 10A Contacts
- DIN rail surface and Panel Mount
- Midget Power Types Relays
Specifications
Specifications
| Manufacturer Part Number |
SR3P-05C |
| Manufacturer |
IDEC |
| Product Series |
RR |
| Family Series |
IDEC Relays, RR Series |
| Description |
Socket, 11-Pin, Surface/DIN Mount 10A/300V Max, Finger-Safe Screw Terminals |
| Number of Connections |
11 |
| Max Voltage |
300 V |
| Current Rating |
10 A |
| Touch Safe |
Yes |
| Mounting |
DIN Rail |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
SR3P-05C
IDEC Relays, RR Series