Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GV2P06 Square D Starters, Manual Motor Protector, 1.0-1.6A
GV2P06 Square D Starters, Manual Motor Protector, 1.0-1.6A
This item cannot be canceled or returned
Description
Manual Motor Protector, 1.0-1.6A
Specifications
Specifications
| Manufacturer Part Number |
224059 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Manual Motor Protector, 1.0-1.6A |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
EN, IEC |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.7 lbs |