Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GVAE11 Square D Starters, Auxiliary Contact, 1-N/O 1-N/C,
GVAE11 Square D Starters, Auxiliary Contact, 1-N/O 1-N/C,
This item cannot be canceled or returned
Description
Auxiliary Contact, 1-N/O 1-N/C,
Specifications
Specifications
| Manufacturer Part Number |
GVAE11 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Auxiliary Contact, 1-N/O 1-N/C, |
| Phase |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.04 lbs |