GX1697U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GX1697U

Lovato Switches, GX Series

GX1697U

Lovato Switches, GX Series
Ammeter Switch Direct Front
MFG Item Number
GX1697U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, GX Series
Item #
GX1697U
Ammeter Switch Direct Front

GX Series Information

  • Compact and finger safe (IP20 protection of contacts)
  • Designed according to the latest technology in the switching device field
  • The contacts are dual breaking and made of silver alloy
  • The terminals have cross‑slotted captive screws and are self releasing
  • can be used for isolation, motor control in AC3 and AC23 duties and electromagnetic load switching, AC15 duty
  • characterised by high breaking capacity, long life (both mechanical and electrical), installation ease as well as compact size

Specifications

Specifications
Manufacturer Part Number GX1697U
Manufacturer Lovato
Product Series GX
Family Series Lovato Switches, GX Series
Description Ammeter Switch Direct Front Mounting 48X
Type Ammeter Switch
Number of Positions 4
Off Position Yes
Current Rating 16 A
Max Voltage 690 VAC
Mounting Front Mount
Protection Rating IP65
Operator Color Black
Approvals cULus, EAC
Net Weight 0.4101 lbs
Gross Weight 0.4101 lbs