Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GX2075U Lovato Switches, GX Series, 4P 3-Pos Switch Gx2075U Front
GX2075U Lovato Switches, GX Series, 4P 3-Pos Switch Gx2075U Front
Description
4P 3-Pos Switch Gx2075U Front
- Compact and finger safe (IP20 protection of contacts)
- Designed according to the latest technology in the switching device field
- The contacts are dual breaking and made of silver alloy
- The terminals have cross‑slotted captive screws and are self releasing
- can be used for isolation, motor control in AC3 and AC23 duties and electromagnetic load switching, AC15 duty
- characterised by high breaking capacity, long life (both mechanical and electrical), installation ease as well as compact size
Specifications
Specifications
| Manufacturer Part Number |
GX2075U |
| Manufacturer |
Lovato |
| Product Series |
GX |
| Family Series |
Lovato Switches, GX Series |
| Description |
4P 3-Pos Switch Gx2075U Front Mounting |
| Type |
Change-over Switch |
| Number of Poles |
4 |
| Number of Positions |
3 |
| Off Position |
Yes |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP65 |
| Operator Color |
Black |
| Approvals |
cULus, EAC |
| Net Weight |
0.3792 lbs |
| Gross Weight |
0.3792 lbs |
GX2075U
Lovato Switches, GX Series