Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GX2626 Burndy Grounding, 4-2/0 TO 4-2/0 X GRND CO

MFG Item Number
GX2626

GX2626 Burndy Grounding, 4-2/0 TO 4-2/0 X GRND CO

MFG Item Number
GX2626
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
GX2626
4-2/0 TO 4-2/0 X GRND CO

Series Information

Specifications

Specifications
Manufacturer Part Number GX2626
Manufacturer Burndy
Family Series Burndy Grounding
Description 4-2/0 TO 4-2/0 X GRND CO
Number of Conductors 1
Conductor Size 4 sol. - 2/0 str.
Material Copper Alloy
For Use With Conductor
Approvals UL
Net Weight 0.52 lbs
Gross Weight 0.0325 lbs