Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GX2929 Burndy Grounding, 2/0-250 TO 2/0-250 X CON

MFG Item Number
GX2929

GX2929 Burndy Grounding, 2/0-250 TO 2/0-250 X CON

MFG Item Number
GX2929
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
GX2929
2/0-250 TO 2/0-250 X CON

Series Information

Specifications

Specifications
Manufacturer Part Number GX2929
Manufacturer Burndy
Family Series Burndy Grounding
Description 2/0-250 TO 2/0-250 X CON
Number of Conductors 1
Conductor Size 2/0 sol. - 250 kcmil
Material Copper Alloy
For Use With Conductor
Approvals UL
Net Weight 0.62 lbs
Gross Weight 0.62 lbs