Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Switches, GX Series
GX3211U
Lovato Switches, GX Series
3P Motor Reversing Switch Gx3211U
This item cannot be canceled or returned
Description
3P Motor Reversing Switch Gx3211U
- Compact and finger safe (IP20 protection of contacts)
- Designed according to the latest technology in the switching device field
- The contacts are dual breaking and made of silver alloy
- The terminals have cross‑slotted captive screws and are self releasing
- can be used for isolation, motor control in AC3 and AC23 duties and electromagnetic load switching, AC15 duty
- characterised by high breaking capacity, long life (both mechanical and electrical), installation ease as well as compact size
Specifications
Specifications
| Manufacturer Part Number |
GX3211U |
| Manufacturer |
Lovato |
| Product Series |
GX |
| Family Series |
Lovato Switches, GX Series |
| Description |
3P Motor Reversing Switch Gx3211U Front |
| Type |
Reversing Switch |
| Number of Poles |
3 |
| Number of Positions |
3 |
| Off Position |
Yes |
| Current Rating |
32 A |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP65 |
| Operator Color |
Black |
| Approvals |
cULus, EAC |
| Net Weight |
0.6967 lbs |
| Gross Weight |
0.6967 lbs |
GX3211U
Lovato Switches, GX Series