Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GX4C4C
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GX4C4C |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
8-4 TP 8-4 X GRND CONN |
| Number of Conductors |
1 |
| Conductor Size |
8 sol. - 4 str. |
| Material |
Copper Alloy |
| For Use With |
Conductor |
| Approvals |
UL |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.38 lbs |