Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GXP1828RF Burndy Grounding, Raised Floor Ground Clamp
MFG Item Number
GXP1828RF
GXP1828RF Burndy Grounding, Raised Floor Ground Clamp
MFG Item Number
GXP1828RF
This item cannot be canceled or returned
Description
Raised Floor Ground Clamp
Specifications
Specifications
| Manufacturer Part Number |
GXP1828RF |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
Raised Floor Ground Clamp |
| Number of Conductors |
1 |
| Conductor Size |
6 sol. - 4/0 str. |
| Material |
Copper Alloy |
| Direct Burial |
Yes |
| Net Weight |
1.184 lbs |
| Gross Weight |
1.184 lbs |
GXP1828RF
Burndy Grounding