Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GZ2612 Burndy Grounding, 3STR - 2/0 STR, CU COND
GZ2612 Burndy Grounding, 3STR - 2/0 STR, CU COND
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GZ2612 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
3STR - 2/0 STR, CU COND |
| Number of Conductors |
2 |
| Conductor Size |
3 str. - 2/0 str. |
| Material |
Copper Alloy |
| Approvals |
UL |
| Net Weight |
0.54 lbs |
| Gross Weight |
0.54 lbs |