Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | H-X-YC7 |
|---|---|
| Manufacturer | Grace Technologies |
| Family Series | Grace Technologies Remote Access Interfaces |
| Description | GracePort+ 14 inch HMI Cover Kit, UV Rated, UL Listed with Formed-In-Place (FIP) polyurethane |
| Material | Polycarbonate |
| Approvals | UL |
| Net Weight | 3.215 lbs |
| Gross Weight | 5 lbs |