Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SY4S-05 IDEC Relays, RU Series, Socket, 2/4PDT, Screw Term, DIN
SY4S-05 IDEC Relays, RU Series, Socket, 2/4PDT, Screw Term, DIN
Description
Socket, 2/4PDT, Screw Term, DIN
AC and DC Coils 10/6/3 Amp Std/Bifur Contacts Two Contact Arrangements UL Recognized E66043 Plug In The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.
RoHS Compliant Non Polarized LED Indicator Included Solder Free Construction Mechanical Flag Indicator Standard Snap On Marking Plate Standard Color Coded Coils Manual Latching Lever Standard Optional Diode Across DC Coils Available Momentary Check Button Available
Specifications
Specifications
Manufacturer Part Number
SY4S-05
Manufacturer
IDEC
Product Series
RU
Family Series
IDEC Relays, RU Series
Description
Socket, 2/4PDT, Screw Term, DIN Rail Mount
Number of Connections
14
Max Voltage
300 V
Current Rating
10 A
Touch Safe
No
Mounting
DIN Rail
Net Weight
0.09 lbs
Gross Weight
0.0913 lbs
SY4S-05
IDEC Relays, RU Series