Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H0501

Hubbell Fittings

H0501

Hubbell Fittings
STR.MALE L/T CONN. 1/2in., STEEL, INS.
MFG Item Number
H0501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
H0501
STR.MALE L/T CONN. 1/2in., STEEL, INS.

Series Information

Specifications

Specifications
Manufacturer Part Number H0501
Manufacturer Hubbell
Family Series Hubbell Fittings
Description STR.MALE L/T CONN. 1/2in., STEEL, INS.
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.166 lbs
Gross Weight 0.166 lbs
Alternatives
LTB50
LTB50
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series