Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H075CNK
STR MALE TYPE A CONN, 3/4in., STEEL
This item cannot be canceled or returned
Description
STR MALE TYPE A CONN, 3/4in., STEEL
Specifications
Specifications
| Manufacturer Part Number |
H075CNK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
STR MALE TYPE A CONN, 3/4in., STEEL |
| Hub Size |
1-1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
90 Degrees |
| Split Frame |
No |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
H075CNK
Hubbell Cable Entries