Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H091U12 Meltric Plugs & Receptacles, Metal Handle, 1/2in.NPT
H091U12 Meltric Plugs & Receptacles, Metal Handle, 1/2in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
H091U12 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Metal Handle, 1/2in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PN12, PN20, PN7, PNHT |
| Comments |
New Part 591P0N05 |
| Net Weight |
0.376 lbs |
| Gross Weight |
0.376 lbs |
H091U12
Meltric Plugs & Receptacles