Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H12591 Hubbell Fittings, 90 MALE L/T CONN, 1 1/4in., STEEL, INS
MFG Item Number
H12591

H12591 Hubbell Fittings, 90 MALE L/T CONN, 1 1/4in., STEEL, INS

MFG Item Number
H12591
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
H12591
90 MALE L/T CONN, 1 1/4in., STEEL, INS

Series Information

Specifications

Specifications
Manufacturer Part Number H12591
Manufacturer Hubbell
Family Series Hubbell Fittings
Description 90 MALE L/T CONN, 1 1/4in., STEEL, INS
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 1-1/4 "
Hub Size 1-1/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.95 lbs
Gross Weight 0.95 lbs
Alternatives
LTB12590
LTB12590
Eaton's Crouse-Hinds series Fittings, LT Series