Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H12D4825 Crydom Relays, H12D Series, Solid State Relay, 25A, 480VAC, 3Ph
H12D4825 Crydom Relays, H12D Series, Solid State Relay, 25A, 480VAC, 3Ph
This item cannot be canceled or returned
Description
Solid State Relay, 25A, 480VAC, 3Ph
4~32 VDC Input 48~530 VAC, 25~90A Output Zero Cross & Random Switching UL E116949 Panel Mount The H12D high voltage relays use IC driven circuits for switching loads up to 660 VAC. All models come with 1200 Volts blocking and are available with either AC or DC input control.
Specifications
Specifications
Manufacturer Part Number
H12D4825
Manufacturer
Crydom
Product Series
H12D
Family Series
Crydom Relays, H12D Series
Description
Solid State Relay, 25A, 480VAC, 3Ph
Circuit
1NO
Mounting
Surface
Status Indicator
No
Auxiliary Switch
No
Number of Circuits
1
Input Signal
4-32 VDC
Input Polarity
DC
Output Voltage
48-530 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating
25 A
Transient Overvoltage
1,200 V
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
Yes
Net Weight
0.163 lbs
Gross Weight
0.175 lbs
H12D4825
Crydom Relays, H12D Series