Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Premium Series Information
| Manufacturer Part Number | H141206HCFNL |
|---|---|
| Manufacturer | Integra |
| Product Series | Premium |
| Family Series | Integra Enclosures, Premium Series |
| Description | Premium Line/Clear Hinge Cover/Non-Metallic Locking Latch/Flanges |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 4X |
| Nominal Height | 14 " |
| Nominal Width | 12 " |
| Nominal Depth | 6 " |
| Approvals | CE, UL |
| Net Weight | 6.43 lbs |
| Gross Weight | 6.9 lbs |