ABP1412

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABP1412 Fibox Enclosures, ARCA Series, Inner Panel, Steel, White

MFG Item Number
ABP1412

ABP1412 Fibox Enclosures, ARCA Series, Inner Panel, Steel, White

MFG Item Number
ABP1412
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ARCA Series
Item #
ABP1412
Inner Panel, Steel, White

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Manufacturer Part Number ABP1412
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Description Inner Panel, Steel, White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 14 "
Nominal Width 12 "
Net Weight 2.71 lbs
Gross Weight 2.71 lbs
Alternatives
HFP142
HFP142
Allied Moulded Products Enclosures, AM-R Series
MP1412S
MP1412S
Vynckier Enclosure Systems Enclosures