Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H1509CNK
90 MALE TYPE A CONN, 1 1/2in., STEEL
This item cannot be canceled or returned
Description
90 MALE TYPE A CONN, 1 1/2in., STEEL
Specifications
Specifications
| Manufacturer Part Number |
H1509CNK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
90 MALE TYPE A CONN, 1 1/2in., STEEL |
| Hub Size |
1-1/2 NPT |
| Angle |
90 Degrees |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.15 lbs |
| Gross Weight |
2.15 lbs |
H1509CNK
Hubbell Cable Entries