Series Information
| Manufacturer Part Number | H181610HCF-6P |
|---|---|
| Manufacturer | Integra |
| Family Series | Integra Enclosures |
| Description | Premium Line/Clear Hinge Cover/Four Screw Lid/Flanges |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P, NEMA 3S |
| Nominal Height | 18 " |
| Nominal Width | 16 " |
| Nominal Depth | 10 " |
| Approvals | CE, UL |
| Net Weight | 17 lbs |
| Gross Weight | 11.92 lbs |