Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Premium Series Information
| Manufacturer Part Number | H181610HFLL |
|---|---|
| Manufacturer | Integra |
| Product Series | Premium |
| Family Series | Integra Enclosures, Premium Series |
| Description | Premium Line/Opaque Hinge Cover/Stainless Steel Locking Latch/Flanges |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Nominal Height | 18 " |
| Nominal Width | 16 " |
| Nominal Depth | 10 " |
| Approvals | CE, UL |
| Net Weight | 17 lbs |
| Gross Weight | 12.01 lbs |