Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | H2005B-3 |
| Description | Eaton Freedom NEMA heater coil, Standard Trip, Class 20, NEMA, IEC, full load range 1.2A 1.45A 1.71A 1.96A Dial positions A B C D respectively, overload relay 32 or 75A PK/3 |
| Type | Heater Coil |
| Approvals | IEC |
| Comments | Class 20 |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |