Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C306DN3B |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Overload Relays |
| Description | NEMA Freedom Thermal Overload Relay, 20 - 39A, Three-pole, NEMA Size 00, 0, IEC Size A-F , Panel/DIN Rail Mounted or Starter Replacement mounting - C306DN3B |
| Type | Thermal |
| Current Rating | 20-39 A |
| Poles | 3 |
| Approvals | CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.56 lbs |