Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | H2024-3 |
| Description | Eaton Freedom standard trip heater pack, Standard Trip, Class 20, NEMA, IEC, full load range 106A 118A 131A 144A Dial positions A B C D respectively, overload relay 105 or 144A |
| Type | Trip Heater Pack |
| Approvals | IEC |
| Comments | Class 20 |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.39 lbs |