Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | H2106B-3 |
| Description | Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10, NEMA, IEC, full load range 1.92A 2.33A 2.74A 3.15A Dial positions A B C D respectively, overload relay 32 or 75A |
| Type | Trip Heater Pack |
| Approvals | IEC |
| Comments | Class 10 |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.15 lbs |