Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H2106B-3

Eaton Overload Relays

H2106B-3

Eaton Overload Relays
FREEDOM HEATER COIL PACK
MFG Item Number
H2106B-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
H2106B-3
FREEDOM HEATER COIL PACK

Series Information

Specifications

Specifications
Family Series Eaton Overload Relays
Manufacturer Eaton
Manufacturer Part Number H2106B-3
Description Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10, NEMA, IEC, full load range 1.92A 2.33A 2.74A 3.15A Dial positions A B C D respectively, overload relay 32 or 75A
Type Trip Heater Pack
Approvals IEC
Comments Class 10
Net Weight 0.1 lbs
Gross Weight 0.15 lbs