Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | H2117B-3 |
| Description | Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10, NEMA, IEC, full load range 53.8A 60.8A 67.9A 74.9A Dial positions A B C D respectively, overload relay 75A |
| Type | Trip Heater Pack |
| Approvals | IEC |
| Comments | Class 10 |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |