Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H2117B-3 Eaton Overload Relays, FREEDOM HEATER COIL PACK
H2117B-3 Eaton Overload Relays, FREEDOM HEATER COIL PACK
This item cannot be canceled or returned
Specifications
Specifications
Family Series
Eaton Overload Relays
Manufacturer
Eaton
Manufacturer Part Number
H2117B-3
Description
Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10, NEMA, IEC, full load range 53.8A 60.8A 67.9A 74.9A Dial positions A B C D respectively, overload relay 75A
Type
Trip Heater Pack
Approvals
IEC
Comments
Class 10
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
H2117B-3
Eaton Overload Relays