H300-03400104A10101AB103
Control Techniques HVAC Drives, H300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H300-03400104A10101AB103 Control Techniques HVAC Drives, H300 Series, Drive, AC, 5.0HP, 480V, 10.4A, VT,OP

MFG Item Number
H300-03400104A10101AB103

H300-03400104A10101AB103 Control Techniques HVAC Drives, H300 Series, Drive, AC, 5.0HP, 480V, 10.4A, VT,OP

MFG Item Number
H300-03400104A10101AB103
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Drives, H300 Series
Item #
H300-03400104A10101AB103
Drive, AC, 5.0HP, 480V, 10.4A, VT,OP

H300 Series Information

  • Three SI Module Slots for Additional Communications and I/O
  • Aluminum Chassis Mounting
  • BACnet, Metasys N2 & Modbus RTU Communications as Standard
The HVAC Drive H300 is the result of extensive research and builds on our vast experience in the HVAC market. The HVAC Drive H300 drive dimensions are among the smallest in class at every power rating. This saves valuable building real estate, makes the drives easy to handle and maximizes mounting flexibility. UL508A approved, our fan and pump controller bypass packages are fully integrated with HVAC Drive H300 and are available in NEMA 1, NEMA 12, NEMA 3R & NEMA 4X enclosures.

Specifications

Specifications
Manufacturer Part Number H300-03400104A10101AB103
Manufacturer Control Techniques
Product Series H300
Family Series Control Techniques HVAC Drives, H300 Series
Description Drive, AC, 5.0HP, 480V, 10.4A, VT,OP 480Vin 3PH HVAC, W/Keypad & DB Trans 15.0in.Hx3.3in.Wx7.9in.D
Nominal Input Voltage 480 VAC
Phase 3
HP (Variable Torque Rating) 5 hp
Amps (Variable Torque Rating) 10.4 A
AC Voltage 380-480 VAC
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
IP Rating IP20
Motor Control-Max Level Open Loop Rotor Flux Control
Mounting Panel
Height 15 "
Width 3.3 "
Depth 7.9 "
Frame Size 3
Net Weight 9.9 lbs
Gross Weight 9.9 lbs