H50WB
Appleton Conduit Mounts, Hang-On Hangers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H50WB

Appleton Conduit Mounts, Hang-On Hangers Series

H50WB

Appleton Conduit Mounts, Hang-On Hangers Series
1/2 IN COND HGR ASSY
Item Number
H50WB
MFG Item Number
H-50WB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Hang-On Hangers Series
Item #
H50WB
1/2 IN COND HGR ASSY

Hang-On Hangers Series Information

  • Available with bolt or swing bolt
Appleton and O‑Z/Gedney Hang‑On hangers are designed secure rigid metal conduit, IMC or EMT to threaded rod, supports or directly to mounting surfaces.

Specifications

Specifications
Manufacturer Part Number H-50WB
Manufacturer Appleton
Product Series Hang-On Hangers
Family Series Appleton Conduit Mounts, Hang-On Hangers Series
Description Hang-On Conduit Hanger With Bolt, Size: 1/2 IN, Material: Steel, Finish: Zinc Plated, Standard: UL 2239, UL File Number E336499, CSA C22.2 No. 18.4, CSA 065178, For Used To Secure Rigid Metal Conduit, IMC Or EMT To Threaded Rod, Supports O
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Hazardous Location No
Composition Steel
Style Clamp
Rigid Size (in) 1/2 "
Approvals CSA, UL
Comments Steel, Zinc Plated
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
0B
0B
Eaton's Crouse-Hinds series Conduit Mounts