H60030-2S
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H60030-2S

Eaton's Bussmann series Fuseblocks & Holders

H60030-2S

Eaton's Bussmann series Fuseblocks & Holders
FUSEBLOCK, 2-POLE, 30A, SCREW TERM
MFG Item Number
H60030-2S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
H60030-2S
FUSEBLOCK, 2-POLE, 30A, SCREW TERM

Series Information

Specifications

Specifications
Manufacturer Part Number H60030-2S
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description FUSEBLOCK, 2-POLE, 30A, SCREW TERM
Fuse Type Class H
Net Weight 0.35 lbs
Gross Weight 0.0353 lbs
Alternatives
6F30A2S
6F30A2S
Marathon Special Products Fuseblocks & Holders, CLASS H Series
H60030-2CR
H60030-2CR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
H60030-2SR
H60030-2SR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
HM60030-2SR
HM60030-2SR
Eaton's Bussmann series Fuseblocks & Holders, HM Series
R6F30A2S
R6F30A2S
Marathon Special Products Fuseblocks & Holders, CLASS H Series