H60030-3P
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H60030-3P

Eaton's Bussmann series Fuseblocks & Holders

H60030-3P

Eaton's Bussmann series Fuseblocks & Holders
FUSEBLOCK, 3-POLE, 30A, PRESS. PLATE
MFG Item Number
H60030-3P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
H60030-3P
FUSEBLOCK, 3-POLE, 30A, PRESS. PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number H60030-3P
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description FUSEBLOCK, 3-POLE, 30A, PRESS. PLATE
Fuse Type Class H
Net Weight 0.45 lbs
Gross Weight 0.0353 lbs
Alternatives
6F30A3B
6F30A3B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
6F30A3SP
6F30A3SP
Marathon Special Products Fuseblocks & Holders, CLASS H Series
H60030-3C
H60030-3C
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
H60030-3PR
H60030-3PR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
HM60030-3PR
HM60030-3PR
Eaton's Bussmann series Fuseblocks & Holders, HM Series