Series Information
| Manufacturer Part Number | HA 203 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Hardware |
| Type | Chase |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 1 " |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Hazardous Location | No |
| Insulated Throat | No |
| Approvals | UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |