Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA-406

Thomas & Betts Fittings

HA-406

Thomas & Betts Fittings
Chase Nipple, 2in.NPT, Iron
Item Number
HA-406
MFG Item Number
HA 406
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
HA-406
Chase Nipple, 2in.NPT, Iron

Series Information

Specifications

Specifications
Manufacturer Part Number HA 406
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Chase Nipple, 2in.NPT, Iron
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2 "
Material Iron
Composition Metallic
Hazardous Location No
Insulated Throat No
Approvals UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs
Alternatives
N200KON
N200KON
Konkore Fittings (SCI) Fittings, N Series