Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA-407
Chase Nipple, 2-1/2in.NPT, Iron
This item cannot be canceled or returned
Description
Chase Nipple, 2-1/2in.NPT, Iron
Specifications
Specifications
| Manufacturer Part Number |
HA 407 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Chase Nipple, 2-1/2in.NPT, Iron |
| Type |
Chase |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
2-1/2 " |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
No |
| Insulated Throat |
No |
| Approvals |
UL |
| Net Weight |
0.54 lbs |
| Gross Weight |
0.54 lbs |
HA-407
Thomas & Betts Fittings