Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA1A-L1-G IDEC Switches, L6 Series, L6 OVRSZ PB LENS FLUSH ROUND GREEN
MFG Item Number
HA1A-L1-G
HA1A-L1-G IDEC Switches, L6 Series, L6 OVRSZ PB LENS FLUSH ROUND GREEN
MFG Item Number
HA1A-L1-G
Description
L6 OVRSZ PB LENS FLUSH ROUND GREEN
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA1A-L1-G |
| Manufacturer |
IDEC |
| Product Series |
L6 |
| Family Series |
IDEC Switches, L6 Series |
| Description |
L6 OVRSZ PB LENS FLUSH ROUND GREEN |
| Type |
Pushbutton Lens |
| For Use With |
L6 Oversize Series |
| Shape |
Round Flush |
| Color |
Green |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
HA1A-L1-G
IDEC Switches, L6 Series