Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HAAV-0

IDEC Switches

HAAV-0

IDEC Switches
Legend Plate, 16mm, (Blank),Round
MFG Item Number
HAAV-0
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
HAAV-0
Legend Plate, 16mm, (Blank),Round

Series Information

Specifications

Specifications
Manufacturer Part Number HAAV-0
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 16mm, (Blank),Round
Legend (Blank)
Hole Size 16 mm
Shape Round
Material Plastic
Background Color Yellow
Legend Location Bottom, Top
Height 1.69 "
Width 1.69 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
HAAV-27
HAAV-27
IDEC Switches