Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HAAV-27

IDEC Switches

HAAV-27

IDEC Switches
Legend Plate, 16mm, Emergency Stop,
MFG Item Number
HAAV-27
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HAAV-27
Legend Plate, 16mm, Emergency Stop,

Series Information

Specifications

Specifications
Manufacturer Part Number HAAV-27
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 16mm, Emergency Stop, Round
Switch Type Pushbutton
Legend Emergency Stop
Hole Size 16 mm
Shape Round
Material Plastic
Background Color Yellow
Legend Location Bottom, Top
Height 1.69 "
Width 1.69 "
Net Weight 0.005 lbs
Gross Weight 0.015 lbs