HE2B-M222

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE2B-M222

IDEC Switches, HE2B Series

HE2B-M222

IDEC Switches, HE2B Series
Enabling Switch w/o Rubber Cover
MFG Item Number
HE2B-M222
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HE2B Series
Item #
HE2B-M222
Enabling Switch w/o Rubber Cover

HE2B Series Information

  • 3 Position Functionality
  • Ideally Suited for use as Enabling Switch on Teach Pendants
  • Monitoring Contacts in Addition to Main Load Contacts
  • Small and Lightweight
HE2B redundant, or double basic switches have multiple contacts for extra reliability, and meet all major robotics industry requirements. Off‑On‑Off functionality provides a high level of safety based on human behavioral studies which determine personnel may squeeze OR let go when presented with a panic situation.

Specifications

Specifications
Manufacturer Part Number HE2B-M222
Manufacturer IDEC
Product Series HE2B
Family Series IDEC Switches, HE2B Series
Description Enabling Switch w/o Rubber Cover
Voltage 125 VAC, 250 VAC, 30 VDC
Operating Force 60 N
Cover Color Yellow
Cover Yes
Terminal Type Quick Connect, Solder
Protection Rating IP65
Approvals CE, cUR, TUV, UR
Net Weight 0.0569 lbs
Gross Weight 0.058 lbs