HAAV4-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HAAV4-0 IDEC Switches, L6 Series, Nameplate, Blank, 16mm IDx 60mm OD,
MFG Item Number
HAAV4-0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HAAV4-0 IDEC Switches, L6 Series, Nameplate, Blank, 16mm IDx 60mm OD,

MFG Item Number
HAAV4-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, L6 Series
Item #
HAAV4-0
Nameplate, Blank, 16mm IDx 60mm OD,

L6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Manufacturer Part Number HAAV4-0
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Description Nameplate, Blank, 16mm IDx 60mm OD, For Use with 40mm Mushroom Operator, Accepts 16mm Bezel Diameter
Type Operating Head
For Use With X6 Series
Shape Round
Color Yellow
Legend No Marking
Approvals CCC, CE, cURus
Net Weight 0.01 lbs
Gross Weight 0.015 lbs
Alternatives
HAAV4-27
HAAV4-27
IDEC Switches, HW Series