HAAV4-27

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HAAV4-27 IDEC Switches, HW Series, Nameplate, in.Emergency Stopin., 16mm X
MFG Item Number
HAAV4-27

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HAAV4-27 IDEC Switches, HW Series, Nameplate, in.Emergency Stopin., 16mm X

MFG Item Number
HAAV4-27
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HAAV4-27
Nameplate, in.Emergency Stopin., 16mm X

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HAAV4-27
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Nameplate, in.Emergency Stopin., 16mm X 60mm OD, for use W/ 40mm Mushr Op, Accepts 16mm Bezel Diameter
Legend Emegergency Stop
Hole Size 16 mm
Background Color Yellow
Legend Location Top
Height 2.3 "
Width 2.3 "
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
Alternatives
HAAV4-0
HAAV4-0
IDEC Switches, L6 Series