HBL123MM
Hubbell Switches, TOGGLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL123MM Hubbell Switches, TOGGLE Series, PANEL SW, SPDT, MOMENTARY, SCREW

MFG Item Number
HBL123MM

HBL123MM Hubbell Switches, TOGGLE Series, PANEL SW, SPDT, MOMENTARY, SCREW

MFG Item Number
HBL123MM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TOGGLE Series
Item #
HBL123MM
PANEL SW, SPDT, MOMENTARY, SCREW

TOGGLE Series Information

  • Heavy Duty Panel Mount Switches
  • Brass Bat Toggle Style
  • Impact Resistant Thermoplastic Body

Specifications

Specifications
Manufacturer Part Number HBL123MM
Manufacturer Hubbell
Product Series TOGGLE
Family Series Hubbell Switches, TOGGLE Series
Description PANEL SW, SPDT, MOMENTARY, SCREW TERM
Hole Size 0.5 "
Bushing Size 15/32 x 0.32 "
Actuator Type Bat
Contacts SPDT
Circuit Configuration (ON)-OFF-(ON)
Terminal Type Screw
Material Nickel Plated Brass
Color Metallic
Illuminated No
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.05 lbs