863.5-12LC
Eaton's B-Line series Enclosures, Type 12 Lift-off Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

863.5-12LC Eaton's B-Line series Enclosures, Type 12 Lift-off Cover Series, Enclosure, 8in.Hx6in.Wx3.5in.D, N12/13,

MFG Item Number
78205173050

863.5-12LC Eaton's B-Line series Enclosures, Type 12 Lift-off Cover Series, Enclosure, 8in.Hx6in.Wx3.5in.D, N12/13,

MFG Item Number
78205173050
Item Number
863.5-12LC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Lift-off Cover Series
Item #
863.5-12LC
Enclosure, 8in.Hx6in.Wx3.5in.D, N12/13,

Type 12 Lift-off Cover Series Information

  • Enclosure and Door are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Lift‑Off Cover is Secured by Semi Hinges and Screw Clamps

Specifications

Specifications
Manufacturer Part Number 78205173050
Manufacturer Eaton's B-Line series
Product Series Type 12 Lift-off Cover
Family Series Eaton's B-Line series Enclosures, Type 12 Lift-off Cover Series
Description Enclosure, 8in.Hx6in.Wx3.5in.D, N12/13, ANSI61 Gray Steel, Lift-Off Clamp Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Comments Semi-Hinged on One Side
Net Weight 4.21 lbs
Gross Weight 4.205 lbs
Alternatives
B080603
B080603
Wiegmann Enclosures, B Series