Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2006GY
RACEWAY, COVER CLIP, HBL2000 SERIES, GY
MFG Item Number
HBL2006GY
This item cannot be canceled or returned
Description
RACEWAY, COVER CLIP, HBL2000 SERIES, GY
Specifications
Specifications
| Manufacturer Part Number |
HBL2006GY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Raceways |
| Description |
Hubbell Wiring Device Kellems, Metal Raceway, Cover Clip, HBL2000Series, Gray |
| Type |
Cover Clip |
| Material |
Metallic |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.1 lbs |
HBL2006GY
Bryant Electric Raceways