HBL330P6W
Hubbell Plugs & Receptacles, IEC Watertight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HBL330P6W Hubbell Plugs & Receptacles, IEC Watertight Series, PS,PLUG,2P3W,30A 250V/32A220-240V,
MFG Item Number
HBL330P6W

HBL330P6W Hubbell Plugs & Receptacles, IEC Watertight Series, PS,PLUG,2P3W,30A 250V/32A220-240V,

MFG Item Number
HBL330P6W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, IEC Watertight Series
Item #
HBL330P6W
PS,PLUG,2P3W,30A 250V/32A220-240V,

IEC Watertight Series Information

  • Super tough, non‑conductive and chemical resistant housing provides impact and corrosion protection; color‑coded by voltage for easy identification
  • Solid, one‑piece pins machined from solid brass for longer life and reliable electrical contact
  • Tapered bore entrance creates high compression forces on sealing gland, providing a watertight seal around cord
  • Powerful mechanical cord grip incorporates two molded‑in teeth to securely grip the outer cable jacket, and internal conductors to prevent slippage and strain on terminations
  • Captive barrel nuts ease assembly and allow higher tightening torque for maximum cord retention

Specifications

Specifications
Manufacturer Part Number HBL330P6W
Manufacturer Hubbell
Product Series IEC Watertight
Family Series Hubbell Plugs & Receptacles, IEC Watertight Series
Description PS,PLUG,2P3W,30A 250V/32A220-240V, 4X/69k
Connection Type Plug
Connection Description Water Resistant
Current Rating 30 A
Voltage 250 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout Yes
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 12 AWG, 11 AWG, 10 AWG, 9 AWG, 8 AWG
Material Non-Metallic
Operating Temperature -40-167 °F
Protection Rating IP67
Terminal Type Screw
Color Code Blue
Approvals CSA, UL
Net Weight 1.49 lbs
Gross Weight 1.49 lbs
Alternatives
AH330P6W
AH330P6W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
ME330P6W
ME330P6W
Mennekes Electrical Products Plugs & Receptacles, 309 Series