Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DS Series Information
| Manufacturer Part Number | DS100G |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | DS |
| Family Series | Eaton's Crouse-Hinds series Electrical Box Covers, DS Series |
| Description | Eaton Crouse-Hinds series DS blank cover, Cast aluminum, Surface or flush mount, Single-gang, Gasket, For enclosing splices and taps |
| Composition | Metallic |
| Material | Aluminum |
| Number of Gangs | 1 |
| Cover Type | Blank |
| Cover Design | Flat |
| Gasket Included | Yes |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |